References
Sandvik Coromant:CNMM 12 04 16-MR 4335
Rubix:319A9326
Manufacturer :7080941
EAN:7323221187682

Product details : SANDVIK CNMM120416-MR4335 T-MAX P TURNING INVEIO 7080941
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning |
|---|---|
| Nuance/shade | mr |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.59 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days
