References
Sandvik Coromant:CCGW060204S01020F 7115
Rubix:286A9923
Manufacturer :7106070
EAN:7323221305109
Product details : SANDVIK CCGW060204S01020F 7115 7106070
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Edge length | 6.45 mm |
|---|---|
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 282.30 excl. VAT
/ 5 pieces
£ 338.76 incl. VAT
- Usually arrives within 14 working days

