References
Sandvik Coromant:CCMT 06 02 04-PM 4335
Rubix:215A3833
Manufacturer :7080693
EAN:7323221185107


Technical specifications
| Insert Type | coroturn® 107 indexable insert (turning) |
|---|---|
| Nuance/shade | pm |
Product details : SANDVIK CCMT 06 02 04-PM4335 107 INSERT FOR TURNING 7080693
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 indexable insert (turning) |
|---|---|
| Nuance/shade | pm |
| Edge length | 6 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 98.60 excl. VAT
/ 10 pieces
£ 118.32 incl. VAT
- Usually arrives within 14 working days