References
Sandvik Coromant:CNMG 12 04 04-WF 4425
Rubix:297A8500
Manufacturer :7860884
EAN:7323225048521


Technical specifications
| Insert Type | turning insert (t-max® p, cnmg) |
|---|---|
| Nuance/shade | wf (brise-copeaux / wiper-afwerking) |
Product details : SANDVIK CNMG120404-WF4425 T-MAX P TURNING INVEIO 7860884
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (t-max® p, cnmg) |
|---|---|
| Nuance/shade | wf (brise-copeaux / wiper-afwerking) |
| Edge length | 12.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days