References
Sandvik Coromant:CCGX09T3L020-15FXA 7125
Rubix:317A9145
Manufacturer :7586828
EAN:7323223812230

Product details : SANDVIK CCGX09T3L020-15FXA7125 BORON NITRIDE TOOL 7586828
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccgx09t3l020-15fxa |
|---|---|
| Nuance/shade | 7125 |
| Edge length | 2.3 mm |
| Thickness | 3.9688 mm |
| Radius | 0 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 407.50 excl. VAT
/ 5 pieces
£ 489.00 incl. VAT
- Usually arrives within 14 working days
