References
Sandvik Coromant:CNMG 12 04 08-XM 2220
Rubix:319A9979
Manufacturer :7231330
EAN:7323221713300

Product details : SANDVIK CNMG120408-XM2220 T-MAX P TURNING INVEIO 7231330
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert |
|---|---|
| Nuance/shade | xm |
| Edge length | 12 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 135.10 excl. VAT
/ 10 pieces
£ 162.12 incl. VAT
- Usually arrives within 14 working days
