References
Sandvik Coromant:DNMG 15 04 08-LC 4415
Rubix:319A5178
Manufacturer :7859162
EAN:7323225037037

Product details : SANDVIK DNMG150408-LC4415 T-MAX P TURNING INVEIO 7859162
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p (turning diamond 55° insert; type dnmg, negative insert) with chipbreaker lc |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
