References
Sandvik Coromant:TNMG 27 06 12-PR 4415
Rubix:318A7352
Manufacturer :8021308
EAN:7323225796569

Product details : SANDVIK TNMG270612-PR4415 HEAVY TURNING/SPECIAL PURPOSES 8021308
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p |
| Thickness | 6.35 mm |
| Insert Size | 15.87 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 374.40 excl. VAT
/ 10 pieces
£ 449.28 incl. VAT
- Usually arrives within 14 working days
