References
Sandvik Coromant:DNGA150416S01525H 7125
Rubix:317A3642
Manufacturer :7586861
EAN:7323223812568

Product details : SANDVIK DNGA150416S01525H7125 BORON NITRIDE TOOL 7586861
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | turning insert type d (diamond 55°) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
