References
Sandvik Coromant:DCMT 11 T3 12-PR 4415
Rubix:319A9838
Manufacturer :7859119
EAN:7323225036603

Product details : SANDVIK DCMT11T312-PR4415 COROTURN INVEIO 7859119
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 (turning insert, diamond-shaped 55°) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 127.80 excl. VAT
/ 10 pieces
£ 153.36 incl. VAT
- Usually arrives within 14 working days
