References
Sandvik Coromant:DNMG 11 04 12-PF 4415
Rubix:319A7933
Manufacturer :7859208
EAN:7323225037495

Product details : SANDVIK DNMG110412-PF4415 T-MAX P TURNING INVEIO 7859208
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p turning insert – dnmg (55° diamond) – light finish (pf) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 144.00 excl. VAT
/ 10 pieces
£ 172.80 incl. VAT
- Usually arrives within 14 working days
