References
Sandvik Coromant:DCMT 11 T3 08-PF 4415
Rubix:287A2682
Manufacturer :7859054
EAN:7323225035958

Product details : SANDVIK DCMT 11 T3 08-PF 4415 7859054
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 (insert for turning) |
| Thickness | 3.969 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ 10 pieces
£ 129.96 incl. VAT
- Usually arrives within 14 working days
