References
Sandvik Coromant:DNMG 15 04 08-MF 2220
Rubix:209A0418
Manufacturer :7231379
EAN:7323221713799

Product details : SANDVIK DNMG 15 04 08-MF2220 P INSERT FOR TURNING 7231379
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max p (turning insert, rhombic 55°, finishing) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 1,264.00 excl. VAT
/ 10 pieces
£ 1,516.80 incl. VAT
- Usually arrives within 14 working days
