References
Sandvik Coromant:DNMG 11 04 08-MF 2220
Rubix:319A9455
Manufacturer :7231375
EAN:7323221713751

Product details : SANDVIK DNMG110408-MF2220 T-MAX P TURNING INVEIO 7231375
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max® p (d-style turning insert, 55° diamond) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 142.20 excl. VAT
/ 10 pieces
£ 170.64 incl. VAT
- Usually arrives within 14 working days
