References
Sandvik Coromant:TNGA160424S01025F 7135
Rubix:317A8913
Manufacturer :7586936
EAN:7323223813015

Product details : SANDVIK TNGA160424S01025F7135 BORON NITRIDE TOOL 7586936
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7135 |
|---|---|
| Insert Type | negative triangular cbn insert (t-max® p, tnga) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 380.90 excl. VAT
/ 5 pieces
£ 457.08 incl. VAT
- Usually arrives within 14 working days
