References
Sandvik Coromant:DCGT 11 T3 08-UM S205
Rubix:287A0868
Manufacturer :8003545
EAN:7323225712217

Product details : SANDVIK DCGT 11 T3 08-UM S205 8003545
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | coroturn® 107 turning insert (dcgt, 55° diamond) |
| Thickness | 3.97 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 240.00 excl. VAT
/ 10 pieces
£ 288.00 incl. VAT
- Usually arrives within 14 working days
