References
Sandvik Coromant:DCMT 11 T3 04-UF 4415
Rubix:319A9813
Manufacturer :7859111
EAN:7323225036528

Product details : SANDVIK DCMT11T304-UF4415 COROTURN INVEIO 7859111
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | d-style insert (55° diamond) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ 10 pieces
£ 129.96 incl. VAT
- Usually arrives within 14 working days
