References
Sandvik Coromant:VBGW110304S01530F 7135
Rubix:318A0798
Manufacturer :7586937
EAN:7323223813022

Product details : SANDVIK VBGW110304S01530F7135 BORON NITRIDE TOOL 7586937
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | cb7135 |
|---|---|
| Insert Type | v insert (35° diamond) |
| Thickness | 3.18 mm |
| Insert Size | 6.35 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 330.90 excl. VAT
/ 5 pieces
£ 397.08 incl. VAT
- Usually arrives within 14 working days
