References
Sandvik Coromant:TCMX 11 03 08-WM 4415
Rubix:320A0074
Manufacturer :7860509
EAN:7323225045247

Product details : SANDVIK TCMX110308-WM4415 COROTURN INVEIO 7860509
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-type triangular insert (coroturn® 107) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 124.50 excl. VAT
/ 10 pieces
£ 149.40 incl. VAT
- Usually arrives within 14 working days
