References
Sandvik Coromant:TCMT 16 T3 08-UM 4335
Rubix:319A9562
Manufacturer :7080753
EAN:7323221185701

Product details : SANDVIK TCMT16T308-UM4335 COROTURN INVEIO 7080753
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular (tcmt) |
| Thickness | 3.97 mm |
| Insert Size | 9.53 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 110.70 excl. VAT
/ 10 pieces
£ 132.84 incl. VAT
- Usually arrives within 14 working days
