References
Sandvik Coromant:TNMG 27 06 08-PR 4335
Rubix:287A0800
Manufacturer :7081117
EAN:7323221189051

Product details : SANDVIK TNMG 27 06 08-PR 4335 7081117
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular insert (tnmg, negative) |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 362.70 excl. VAT
/ 10 pieces
£ 435.24 incl. VAT
- Usually arrives within 14 working days
