References
Sandvik Coromant:DNMG 15 06 12-MRR 2220
Rubix:319A5270
Manufacturer :7231396
EAN:7323221713966

Product details : SANDVIK DNMG150612-MRR2220 T-MAX P TURNING INVEIO 7231396
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | insert t-max p (turning, mrr chipbreaker) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 185.70 excl. VAT
/ 10 pieces
£ 222.84 incl. VAT
- Usually arrives within 14 working days
