References
Sandvik Coromant:DNMG 15 06 08-QM 4425
Rubix:287A2249
Manufacturer :7860854
EAN:7323225048224

Product details : SANDVIK DNMG 15 06 08-QM 4425 7860854
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | rhombic 55° |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 205.60 excl. VAT
/ 10 pieces
£ 246.72 incl. VAT
- Usually arrives within 14 working days
