References
Sandvik Coromant:VCMW160408FP CD05
Rubix:320A1820
Manufacturer :6257293

Product details : SANDVIK VCMW160408FPCD05 DIAMOND TOOL 6257293
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | cd05 |
|---|---|
| Insert Type | type v insert (diamond 35°) |
| Thickness | 4.76 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 756.25 excl. VAT
/ 5 pieces
£ 907.50 incl. VAT
- Usually arrives within 14 working days
