References
Sandvik Coromant:VNMG 16 04 04-PMC 4425
Rubix:318A9300
Manufacturer :8019372
EAN:7323225783354

Product details : SANDVIK VNMG160404-PMC4425 T-MAX P TURNING INVEIO 8019372
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | insert v, diamond shape (35°) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days
