References
Sandvik Coromant:DNMM 15 06 08-MR 2220
Rubix:319A5282
Manufacturer :7231398
EAN:7323221713980

Product details : SANDVIK DNMM150608-MR2220 T-MAX P TURNING INVEIO 7231398
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | negative turning insert, rhombic 55° (rhombic 55) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 185.70 excl. VAT
/ 10 pieces
£ 222.84 incl. VAT
- Usually arrives within 14 working days
