References
Sandvik Coromant:TPMR 11 03 04-53 4425
Rubix:320A2857
Manufacturer :8019565
EAN:7323225784641

Product details : SANDVIK TPMR110304-534425 T-MAX P TURNING INVEIO 8019565
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular insert |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ 10 pieces
£ 99.00 incl. VAT
- Usually arrives within 14 working days
