References
Sandvik Coromant:DNMX 15 04 08-WMX 4415
Rubix:319A2758
Manufacturer :7859249
EAN:7323225037907

Product details : SANDVIK DNMX150408-WMX4415 T-MAX P TURNING INVEIO 7859249
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | 55° diamond (turning insert, dnmx) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 168.30 excl. VAT
/ 10 pieces
£ 201.96 incl. VAT
- Usually arrives within 14 working days
