References
Sandvik Coromant:TNMG 16 04 12-QM 4405
Rubix:320A0655
Manufacturer :8322663
EAN:7323227074689

Product details : SANDVIK TNMG160412-QM4405 T-MAX P TURNING INVEIO 8322663
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | turning insert t (triangular) – t-max® p |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 101.60 excl. VAT
/ 10 pieces
£ 121.92 incl. VAT
- Usually arrives within 14 working days
