References
Sandvik Coromant:DCGW070204S01020F 7125
Rubix:318A1960
Manufacturer :7586845
EAN:7323223812407

Product details : SANDVIK DCGW070204S01020F7125 BORON NITRIDE TOOL 7586845
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | rhombic (diamond) insert 55°, dcgw style (coroturn® 107) |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 253.90 excl. VAT
/ 5 pieces
£ 304.68 incl. VAT
- Usually arrives within 14 working days
