References
Sandvik Coromant:DNMG 11 04 08-MF 4425
Rubix:319A7921
Manufacturer :8019605
EAN:7323225785044

Product details : SANDVIK DNMG110408-MF4425 T-MAX P TURNING INVEIO 8019605
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p – d-style turning insert (rhombic 55°) |
| Thickness | 4.76 mm |
| Insert Size | 11 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ 10 pieces
£ 173.16 incl. VAT
- Usually arrives within 14 working days
