References
Sandvik Coromant:CP-A1104-L5 4415
Rubix:318A9600
Manufacturer :7910800
EAN:7323225297844

Product details : SANDVIK CP-A1104-L54415 COROTURN PRIME 7910800
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | insert a-type coroturn® prime |
| Thickness | 6 mm |
| Insert Size | 11 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 181.50 excl. VAT
/ 5 pieces
£ 217.80 incl. VAT
- Usually arrives within 14 working days
