References
Sandvik Coromant:CP-B1208D-M7 2220
Rubix:319A1016
Manufacturer :8232390
EAN:7323226680973

Product details : SANDVIK CP-B1208D-M72220 COROTURN PRIME 8232390
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | type b |
| Thickness | 6 mm |
| Insert Size | 12 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 168.60 excl. VAT
/ 5 pieces
£ 202.32 incl. VAT
- Usually arrives within 14 working days
