References
Sandvik Coromant:TNMM 27 06 12-QR 4335
Rubix:318A7854
Manufacturer :7081122
EAN:7323221189105

Product details : SANDVIK TNMM270612-QR4335 HEAVY TURNING/SPECIAL PURPOSES 7081122
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | negative indexable triangular turning insert (t-max p series) – qr chipbreaker – roughing (roughing) |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 362.70 excl. VAT
/ 10 pieces
£ 435.24 incl. VAT
- Usually arrives within 14 working days
