References
Sandvik Coromant:DCMT 11 T3 04-UR 4415
Rubix:319A9820
Manufacturer :7859113
EAN:7323225036542

Product details : SANDVIK DCMT11T304-UR4415 COROTURN INVEIO 7859113
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | gc4415 |
|---|---|
| Insert Type | 55° diamond insert (type d / dcmt, coroturn® 107) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ 10 pieces
£ 129.96 incl. VAT
- Usually arrives within 14 working days
