References
Sandvik Coromant:VCMT 11 03 08-PM 4415
Rubix:252A7985
Manufacturer :7860527
EAN:7323225045421

Product details : SANDVIK VCMT 11 03 08-PM4415 107 INSERT FOR TURNING 7860527
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | diamond (rhombus) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 180.00 excl. VAT
/ 10 pieces
£ 216.00 incl. VAT
- Usually arrives within 14 working days
