References
Sandvik Coromant:DCMT 07 02 08-UM 4415
Rubix:320A2588
Manufacturer :7859109
EAN:7323225036504

Product details : SANDVIK DCMT070208-UM4415 COROTURN INVEIO 7859109
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 (dcmt insert, 55° diamond shape) |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days
