References
Sandvik Coromant:DNMG 15 06 12-MF 4335
Rubix:319A4143
Manufacturer :7080940
EAN:7323221187675

Product details : SANDVIK DNMG150612-MF4335 T-MAX P TURNING INVEIO 7080940
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | negative turning insert (type d, rhombic 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 182.50 excl. VAT
/ 10 pieces
£ 219.00 incl. VAT
- Usually arrives within 14 working days
