References
Sandvik Coromant:DCMX 11 T3 08-WM 4415
Rubix:319A7743
Manufacturer :7859058
EAN:7323225035996

Product details : SANDVIK DCMX11T308-WM4415 COROTURN INVEIO 7859058
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | dcmx |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
