References
Sandvik Coromant:DNMG 15 04 08-PR 4425
Rubix:319A5212
Manufacturer :7860741
EAN:7323225047098

Product details : SANDVIK DNMG150408-PR4425 T-MAX P TURNING INVEIO 7860741
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | insert type d (diamond 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
