References
Sandvik Coromant:TCMT 16 T3 08-UR 4335
Rubix:319A9565
Manufacturer :7080772
EAN:7323221185893

Product details : SANDVIK TCMT16T308-UR4335 COROTURN INVEIO 7080772
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular insert (60° triangle) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 110.70 excl. VAT
/ 10 pieces
£ 132.84 incl. VAT
- Usually arrives within 14 working days
