References
Sandvik Coromant:DNMG 15 06 16-QM 4425
Rubix:287A2258
Manufacturer :7860856
EAN:7323225048248

Product details : SANDVIK DNMG 15 06 16-QM 4425 7860856
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p (insert for turning) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
