References
Sandvik Coromant:TNMG 27 06 08-MR 4425
Rubix:318A7334
Manufacturer :8019668
EAN:7323225785570

Product details : SANDVIK TNMG270608-MR4425 HEAVY TURNING/SPECIAL PURPOSES 8019668
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tnmg-mr (triangular insert) |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 374.40 excl. VAT
/ 10 pieces
£ 449.28 incl. VAT
- Usually arrives within 14 working days
