References
Sandvik Coromant:DCGW070208S01020F 7125
Rubix:318A1964
Manufacturer :7586846
EAN:7323223812414

Product details : SANDVIK DCGW070208S01020F7125 BORON NITRIDE TOOL 7586846
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | coroturn® 107 turning insert (shape d, 55° diamond) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 282.30 excl. VAT
/ 5 pieces
£ 338.76 incl. VAT
- Usually arrives within 14 working days
