References
Sandvik Coromant:TNMG 22 04 16-PR 4425
Rubix:319A6060
Manufacturer :7861235
EAN:7323225051927

Product details : SANDVIK TNMG220416-PR4425 T-MAX P TURNING INVEIO 7861235
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tnmg (t-max® p, triangular-edge turning insert) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
