References
Sandvik Coromant:TCMT 11 02 04-UF 4415
Rubix:320A1759
Manufacturer :7860483
EAN:7323225044981

Product details : SANDVIK TCMT110204-UF4415 COROTURN INVEIO 7860483
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | 3-edged turning insert (coroturn® 107, geometry tcmt) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ 10 pieces
£ 129.60 incl. VAT
- Usually arrives within 14 working days
