References
Sandvik Coromant:DNMG 15 06 04-QM 2220
Rubix:287A2380
Manufacturer :7231387
EAN:7323221713874

Product details : SANDVIK DNMG 15 06 04-QM 2220 7231387
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | insert d (rhomboidal 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 148.50 excl. VAT
/ 10 pieces
£ 178.20 incl. VAT
- Usually arrives within 14 working days
