References
Sandvik Coromant:VNMG 16 04 08-SM S205
Rubix:258A1360
Manufacturer :8003643
EAN:7323225713191

Product details : SANDVIK VNMG 16 04 08-SM S205 P INSERT FOR TURNING 8003643
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | negative v-style turning insert (diamond 35°) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 229.70 excl. VAT
/ 10 pieces
£ 275.64 incl. VAT
- Usually arrives within 14 working days
