References
Sandvik Coromant:DCGW11T304S01020F 7105
Rubix:318A1223
Manufacturer :7105974
EAN:7323221304249

Product details : SANDVIK DCGW11T304S01020F7105 BORON NITRIDE TOOL 7105974
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7105 |
|---|---|
| Insert Type | diamond 55° (shape d) – positive insert coroturn® 107 |
| Thickness | 3.97 mm |
| Insert Size | 9.525 mm |
| Coating | pvd tin |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
