References
Sandvik Coromant:DNMX 15 04 08-WMX 4405
Rubix:319A2756
Manufacturer :8322632
EAN:7323227074375

Product details : SANDVIK DNMX150408-WMX4405 T-MAX P TURNING INVEIO 8322632
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | negative 55° diamond-shaped turning insert (shape dnmx) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 198.80 excl. VAT
/ 10 pieces
£ 238.56 incl. VAT
- Usually arrives within 14 working days
